Motion
FTR-1.50-2

PCI
FTR-1.50-2

Flanged Cam Follower - 1.5000 in Roller Dia., 1.0000 in Roller Width, 2.0000 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088433
MFR #FTR-1.50-2
Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.50-2

Flanged Cam Follower - 1.5000 in Roller Dia., 1.0000 in Roller Width, 2.0000 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088433
MFR #FTR-1.50-2

Mfr description
FTR-1.50-2 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.36/each

Specifications

Dimensions

  • Flange Diameter  
    2.0000 in
  • Flange Thickness  
    0.3430 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.5000 in
  • Thread Size  
    1/2-20

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2025 lbf
  • Radial Static Load Capacity
    1062 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946102966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)