Motion
2164600000

MCGILL
2164600000

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged
MI ITEM #00088435
MFR #2164600000
Price$136.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2164600000

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged
MI ITEM #00088435
MFR #2164600000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.84/each

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Flange Thickness  
    0.3438 in
  • Roller Diameter  
    1-3/4 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.7500 in
  • Stud Length  
    1.7500 in
  • Thread Size  
    3/4-16
  • Weight
    0.94 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCF 1 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166036805
  • Material
    Bearing Steel
  • Max Rpm
    2200 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard
  • UPC_NO
    726166036805

Overview

Mfr description
FCF 1-3/4 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Ball bearing insert Hex hole on thread face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text