Motion
FTRE-1.75

PCI
FTRE-1.75

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088439
MFR #FTRE-1.75
Your Price$136.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.75

Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088439
MFR #FTRE-1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.30/each(List $163.56)

Overview

Mfr description
FTRE-1.75 FLANGED TRACK ROLLER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Chrome Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Technical Specifications
  • UPC_NO
    841946103413
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text