Motion
FLRE-2
Flanged Cam Follower - 2.0000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #00088443
MFR #FLRE-2
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 2.0000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #00088443
MFR #FLRE-2

Mfr description
FLRE-2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Flange Diameter  
    2.6875 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    2 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Thread Size  
    7/8-14
  • Weight
    2.10 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3830 lbf
  • Radial Static Load Capacity
    1620 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424959247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)