Motion
FTRE-2.00

PCI
FTRE-2.00

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088444
MFR #FTRE-2.00
Price$152.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.00

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088444
MFR #FTRE-2.00

Mfr description
FTRE-2.00 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.24/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9800 in
  • Flange Diameter  
    2.6875 in
  • Flange Thickness  
    0.5930 in
  • Hex Size
    0.3100 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    1.080 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2940 lbf
  • Material
    Stainlss Steel
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3820 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRE-SS
  • Static Load Capacity
    2140 lbf
  • Stud Material
    Stainless Steel
  • Stud Type
    Eccentric
  • Technical Specifications
  • UPC_NO
    841946103437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)