Motion
FLR-2-1/4
Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
MI ITEM #00088446
MFR #FLR-2-1/4
Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
MI ITEM #00088446
MFR #FLR-2-1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.03/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6875 in
  • Thread Size  
    7/8-14
  • Weight
    2.10 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3830 lbf
  • Radial Static Load Capacity
    1620 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424954983

Overview

Mfr description
FLR-2 1/4 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text