Motion
FTR-2.25

PCI
FTR-2.25

Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088447
MFR #FTR-2.25
Price$98.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.25

Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088447
MFR #FTR-2.25

Mfr description
FTR-2.25 FLANGED TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.77/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Thread Size  
    7/8-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3820 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946103048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)