Motion
FLRE-2-1/4
Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #00088448
MFR #FLRE-2-1/4
Your Price$175.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged
MI ITEM #00088448
MFR #FLRE-2-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.02/each(List $201.27)

Overview

Mfr description
FLRE-2 1/4 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    3830 lbf
  • Radial Static Load Capacity
    1620 lbf
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    622424959278
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text