Motion
2244600000

MCGILL
2244600000

Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 3.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088450
MFR #2244600000
Price$215.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2244600000

Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 3.1875 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088450
MFR #2244600000

Mfr description
FCF 2-1/2 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Ball bearing insert Hex hole on thread face
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.51/each

Specifications

Dimensions

  • Flange Diameter  
    3.1875 in
  • Flange Thickness  
    0.5938 in
  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Size  
    1-1/4
  • Weight
    2.63 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCF 2 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166038687
  • Material
    Bearing Steel
  • Max Rpm
    1100 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5120 lbf
  • Radial Static Load Capacity
    3120 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard
  • UPC_NO
    726166038687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)