Motion
FTR-2.50

PCI
FTR-2.50

Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 3.1875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088452
MFR #FTR-2.50
Price$103.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.50

Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 3.1875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088452
MFR #FTR-2.50

Mfr description
FTR-2.50 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.01/each

Specifications

Dimensions

  • Flange Diameter  
    3.1875 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size  
    1-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946103062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)