Motion
FTR-2.75

PCI
FTR-2.75

Flanged Cam Follower - 2.7500 in Roller Dia., 1.6875 in Roller Width, 3.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088457
MFR #FTR-2.75
Price$156.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.75

Flanged Cam Follower - 2.7500 in Roller Dia., 1.6875 in Roller Width, 3.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088457
MFR #FTR-2.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.23/each

Specifications

Dimensions

  • Flange Diameter  
    3.4375 in
  • Flange Thickness  
    0.5930 in
  • Hex Size
    0.5000 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.5000 in
  • Thread Size  
    1-14
  • Weight
    3.290 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    13720 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    FTR-SS
  • Static Load Capacity
    14800 lbf
  • Stud Material
    Stainless Steel
  • Technical Specifications
  • UPC_NO
    841946103109

Overview

Mfr description
FTR-2.75 FLANGED TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text