Motion
2304600000

MCGILL
2304600000

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088460
MFR #2304600000
Price$344.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2304600000

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088460
MFR #2304600000

Mfr description
FCF 3 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Tapered bearing insert Hex hole on thread face
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.50/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5938 in
  • Roller Diameter  
    3 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1 1/4-12 UNF
  • Weight
    4.73 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCF 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166039424
  • Max Rpm
    950 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard
  • UPC_NO
    726166039424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)