Motion
FLR-3
Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
Mi Item #00088461
MFR #FLR-3
Price$210.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
Mi Item #00088461
MFR #FLR-3

Mfr description
FLR-3 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.31/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1-1/4-12
  • Weight
    4.70 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424955201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)