Motion
FTRE-3.00

PCI
FTRE-3.00

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088464
MFR #FTRE-3.00
Price$285.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-3.00

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088464
MFR #FTRE-3.00

Mfr description
FTRE-3.00 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.55/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2300 in
  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5930 in
  • Hex Size
    0.6250 in
  • Lube Size
    1/4-28 UNF
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2700 in
  • Thread Size  
    1-1/4-12
  • Weight
    5.190 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17940 lbf
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRE-R
  • Static Load Capacity
    20000 lbf
  • Stud Material
    Carbon Steel
  • Technical Specifications
  • UPC_NO
    841946103536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)