Motion
FTR-3.25

PCI
FTR-3.25

Flanged Cam Follower - 3.2500 in Roller Dia., 2.0000 in Roller Width, 4.1875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088467
MFR #FTR-3.25
Price$228.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-3.25

Flanged Cam Follower - 3.2500 in Roller Dia., 2.0000 in Roller Width, 4.1875 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088467
MFR #FTR-3.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228.21/each

Specifications

Dimensions

  • Flange Diameter  
    4.1875 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1-1/4-12

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946103154

Overview

Mfr description
FTR-3.25 FLANGED TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text