Motion
2344600000

MCGILL
2344600000

Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088470
MFR #2344600000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2344600000

Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #00088470
MFR #2344600000

Mfr description
FCF 3-1/2 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Tapered bearing insert Hex hole on thread face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    4.4375 in
  • Flange Thickness  
    0.5938 in
  • Roller Diameter  
    3-1/2 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1 1/4-12
  • Weight
    6.14 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCF 3 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166040093
  • Max Rpm
    820 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard
  • UPC_NO
    726166040093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)