Motion
FLR-3-1/2
Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
Mi Item #00088471
MFR #FLR-3-1/2
Price$217.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5930 in Flange Thickness, Single Flanged, Open
Mi Item #00088471
MFR #FLR-3-1/2

Mfr description
FLR-3 1/2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.70/each

Specifications

Dimensions

  • Flange Diameter  
    4.4375 in
  • Flange Thickness  
    0.5930 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1-1/4-12
  • Weight
    6.20 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424955584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)