Motion
FLR-4-M
4.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length
MI ITEM #00088480
MFR #FLR-4-M
Your Price$432.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length
MI ITEM #00088480
MFR #FLR-4-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$432.33/each(List $540.41)

Overview

Mfr description
FLR-4-M LOAD RUNNER

Specifications

  • Roller Shape
    Single Flanged
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Flange Diameter
    4.9375 in
  • Thread Length
    1.7500 in
  • Flange Thickness
    1.0000 in
  • Thread Size
    1-1/4-12
  • Radial Static Load Capacity
    20000 lbs
  • Manufacturer Catalog Number
    0009556700
  • Weight
    8.1 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought