Motion
FTR-5.00

PCI
FTR-5.00

Flanged Cam Follower - 5.0000 in Roller Dia., 3.0000 in Roller Width, 5.9375 in Flange Dia., 0.7180 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088489
MFR #FTR-5.00
Price$698.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-5.00

Flanged Cam Follower - 5.0000 in Roller Dia., 3.0000 in Roller Width, 5.9375 in Flange Dia., 0.7180 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088489
MFR #FTR-5.00

Mfr description
FTR-5 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.76/each

Specifications

Dimensions

  • Flange Diameter  
    5.9375 in
  • Flange Thickness  
    0.7180 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Thread Size  
    2-12

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946103246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)