Motion
FCF 6

MCGILL
FCF 6

Single Flanged - 6.0000 in Roller Dia., 3.0000 in Roller Width, 6.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088491
MFR #FCF 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCF 6

Single Flanged - 6.0000 in Roller Dia., 3.0000 in Roller Width, 6.9375 in Flange Dia., 0.7188 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088491
MFR #FCF 6

Mfr description
FCF 6 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Tapered bearing insert Hex hole on thread face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    6.9375 in
  • Flange Thickness  
    0.7188 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.0000 in
  • Thread Size  
    2-1/2-12
  • Weight
    29.10 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud End
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCF 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166042363
  • Max Rpm
    475 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    62000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard
  • UPC_NO
    726166042363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)