Motion
FLR-8
Flanged Cam Follower - 8.0000 in Roller Dia., 3.0000 in Roller Width, 8.9375 in Flange Dia., 0.7180 in Flange Thickness, Single Flanged, Open
MI ITEM #00088504
MFR #FLR-8
Your Price$1,756.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 8.0000 in Roller Dia., 3.0000 in Roller Width, 8.9375 in Flange Dia., 0.7180 in Flange Thickness, Single Flanged, Open
MI ITEM #00088504
MFR #FLR-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,756.89/each(List $2,020.42)

Overview

Mfr description
FLR-8 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    35840 lbf
  • Radial Static Load Capacity
    56400 lbf
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    622424956413
  • Weight
    46.00 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text