Motion
FTR-10.00

PCI
FTR-10.00

Flanged Cam Follower - 10.0000 in Roller Dia., 2.9400 in Roller Width, 10.9375 in Flange Dia., 0.7200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088506
MFR #FTR-10.00
List Price$2,580.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-10.00

Flanged Cam Follower - 10.0000 in Roller Dia., 2.9400 in Roller Width, 10.9375 in Flange Dia., 0.7200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #00088506
MFR #FTR-10.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,580.30/each for your price

Overview

Mfr description
FTR-10.00 FLANGED TRACK ROLLER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Technical Specifications
  • UPC_NO
    841946103000
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought