Motion
PTR-1.50

PCI
PTR-1.50

Flat Cam Follower-Hex Head Roller - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088509
MFR #PTR-1.50
Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.50

Flat Cam Follower-Hex Head Roller - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088509
MFR #PTR-1.50

Mfr description
PTR-1.50 PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.08/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Technical Specifications
  • UPC_NO
    841946105011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)