Motion
PLR-1-3/4
Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088512
MFR #PLR-1-3/4
Price$95.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088512
MFR #PLR-1-3/4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.06/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.70 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424951128

Overview

Mfr description
PLR-1 3/4 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text