Motion
PTR-1.75

PCI
PTR-1.75

Flat Cam Follower-Hex Head Roller - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088513
MFR #PTR-1.75
Price$79.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.75

Flat Cam Follower-Hex Head Roller - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088513
MFR #PTR-1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.42/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Technical Specifications
  • UPC_NO
    841946105035

Overview

Mfr description
PTR-1.75 PLAIN TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text