Specifications
Dimensions
- Roller Diameter1.7500 in
- Roller Width1.4375 in
- Stud Diameter0.6250 in
- Stud Length0.8750 in
- Thread Length0.7500 in
- Weight0.7 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Finish CoatingChrome Plated, Zinc Plated
- Head TypeNone
- Lubrication Hole LocationNone
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity2750 lbf
- Radial Static Load Capacity1100 lbf
- Roller MaterialStainless Steel
- Roller ShapeFlat
- UPC_NO622424951159
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)