Motion
PLR-2-3
Flat Cam Follower - 2.0000 in Roller Dia, 1.3750 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088520
MFR #PLR-2-3
Price$120.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 2.0000 in Roller Dia, 1.3750 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088520
MFR #PLR-2-3

Mfr description
PLR-2-3 LOAD RUNNER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.35/each

Specifications

Dimensions

  • Roller Diameter  
    2 in
  • Roller Width  
    1.3750 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    1.20 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3830 lbf
  • Radial Static Load Capacity
    1620 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424951265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)