Motion
PLR-2-1/2
Flat Cam Follower - 2.5000 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088527
MFR #PLR-2-1/2
Price$128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 2.5000 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Stainless Steel Material
Mi Item #00088527
MFR #PLR-2-1/2

Mfr description
PLR-2 1/2 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.00/each

Specifications

Dimensions

  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.30 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5190 lbf
  • Radial Static Load Capacity
    2270 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424951609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)