Motion
PLR-2 1/2-10
2.5000 in Roller Dia, 1.8125 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
Mi Item #00088535
MFR #PLR-2 1/2-10
Price$226.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Roller Dia, 1.8125 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
Mi Item #00088535
MFR #PLR-2 1/2-10

Mfr description
PLR-2 1/2-10 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.93/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.8125 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Weight
    2.3 kg

Details

  • Manufacturer Catalog Number
    0009516400
  • Product Type
    Crowned & Flat Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)