Motion
PCF 2 3/4

MCGILL
PCF 2 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088537
MFR #PCF 2 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCF 2 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088537
MFR #PCF 2 3/4

Mfr description
PCF 2-3/4 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Ball bearing insert Hex hole on thread face
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.59 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCF 2 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166039004
  • Max Rpm
    1050 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5120 lbf
  • Radial Static Load Capacity
    3120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • Stud Type
    Standard
  • UPC_NO
    726166039004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)