Motion
PTR-2.75

PCI
PTR-2.75

Flat Cam Follower-Hex Head Roller - 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #00088539
MFR #PTR-2.75
Price$133.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-2.75

Flat Cam Follower-Hex Head Roller - 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #00088539
MFR #PTR-2.75

Mfr description
PTR-2.75 PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.61/each

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Technical Specifications
  • UPC_NO
    841946105172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)