Motion
2304700000

MCGILL
2304700000

PCF 3 Crowned & Flat Cam Followers - TRAKROL Track Roller (PCF) Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00088541
MFR #2304700000
Price$212.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2304700000

PCF 3 Crowned & Flat Cam Followers - TRAKROL Track Roller (PCF) Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00088541
MFR #2304700000

Mfr description
PCF 3 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Tapered bearing insert Hex hole on thread face
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.40/each

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.03 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCF 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166039455
  • Max Rpm
    950 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • UPC_NO
    726166039455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)