Motion
PCF 3 1/4

MCGILL
PCF 3 1/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088545
MFR #PCF 3 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCF 3 1/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 3.2500 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088545
MFR #PCF 3 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.60 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCF 3 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166039769
  • Max Rpm
    880 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • Stud Type
    Standard
  • UPC_NO
    726166039769

Overview

Mfr description
PCF 3-1/4 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Tapered bearing insert Hex hole on thread face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text