Motion
PLR-5
Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088562
MFR #PLR-5
Price$734.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088562
MFR #PLR-5

Mfr description
PLR-5 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$734.46/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    2-12
  • Weight
    19.00 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    33290 lbf
  • Radial Static Load Capacity
    51900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424953238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)