Motion
PLR-6
Flat Cam Follower - 6.0000 in Roller Dia, 3.0000 in Roller Width, 3.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088566
MFR #PLR-6
Price$861.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 6.0000 in Roller Dia, 3.0000 in Roller Width, 3.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088566
MFR #PLR-6

Mfr description
PLR-6 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.48/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    3.2500 in
  • Thread Size
    2-1/2-12
  • Weight
    28.00 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35840 lbf
  • Radial Static Load Capacity
    56400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424953535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)