Motion
PTR-6.00

PCI
PTR-6.00

Flat Cam Follower-Hex Head Roller - 6.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088567
MFR #PTR-6.00
Price$991.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-6.00

Flat Cam Follower-Hex Head Roller - 6.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088567
MFR #PTR-6.00

Mfr description
PTR-6 PLAIN TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.71/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.0000 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    2-1/2-12

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Technical Specifications
  • UPC_NO
    841946105325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)