Motion
PLR-10-1
Cam Follower - 10.0000 in Roller Dia, 4.8750 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #00088579
MFR #PLR-10-1
Price$5,740.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 10.0000 in Roller Dia, 4.8750 in Roller Width, 4.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #00088579
MFR #PLR-10-1

Mfr description
PLR-10-1 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,740.91/each

Specifications

Dimensions

  • Roller Diameter  
    10.0000 in
  • Roller Width  
    4.8750 in
  • Stud Diameter  
    4.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009539900
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)