Motion
PTR-10.00

PCI
PTR-10.00

Flat Cam Follower-Hex Head Roller - 10.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088580
MFR #PTR-10.00
Your Price$1,739.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-10.00

Flat Cam Follower-Hex Head Roller - 10.0000 in Roller Dia, 3.0000 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00088580
MFR #PTR-10.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,739.18/each(List $2,173.97)

Overview

Mfr description
PTR-10.00 PLAIN TRACK ROLLER

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Technical Specifications
  • UPC_NO
    841946105066
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text