Motion
PLRE-1-1/2
Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #00088581
MFR #PLRE-1-1/2
Price$125.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.5000 in Roller Dia, 1.1875 in Roller Width, 0.6250 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #00088581
MFR #PLRE-1-1/2

Mfr description
PLRE-1 1/2 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.26/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.60 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424958493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)