Motion
PLRE-1-3/4
Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #00088584
MFR #PLRE-1-3/4
Your Price$102.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #00088584
MFR #PLRE-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.07/each(List $148.00)

Overview

Mfr description
PLRE-1 3/4 LOAD RUNNER

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    None
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • UPC_NO
    622424958530
  • Weight
    0.90 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought