Motion
PTRE-2.00

PCI
PTRE-2.00

Flat Cam Follower-Hex Head Roller - 2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088588
MFR #PTRE-2.00
Price$147.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-2.00

Flat Cam Follower-Hex Head Roller - 2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00088588
MFR #PTRE-2.00

Mfr description
PTRE-2.00 PLAIN TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.86/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3820 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Technical Specifications
  • UPC_NO
    841946105493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)