Motion
FTRY-3.50

PCI
FTRY-3.50

Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.2500 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
Mi Item #00088607
MFR #FTRY-3.50
Price$328.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-3.50

Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.2500 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
Mi Item #00088607
MFR #FTRY-3.50

Mfr description
FTRY-3.5 FLANGED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.85/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Flange Diameter
    4.4375 in
  • Flange Thickness
    0.5938 in
  • Roller Diameter
    3.5000 in
  • Roller Width
    2.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    2140 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRY
  • Technical Specifications
  • UPC_NO
    841946103895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)