Motion
FTRY-5.00

PCI
FTRY-5.00

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #00088611
MFR #FTRY-5.00
List Price$1,206.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-5.00

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #00088611
MFR #FTRY-5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,206.00/each for your price

Overview

Mfr description
FTRY-5.00 FLANGED YOKE ROLLER

Specifications

  • Roller Diameter
    5.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    2.7500 in
  • Bore Diameter
    1.7500 in
  • Flange Diameter
    5.9375 in
  • Flange Thickness
    0.7188 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Chrome Steel
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Max Rpm
    1550 rpm
  • Technical Specifications
  • Series
    FTRY
  • UPC_NO
    841946103949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text