Motion
FLRY-6
Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.3750 in Roller Width, 6.9375 in Flange OD
Mi Item #00088612
MFR #FLRY-6
Price$1,166.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.3750 in Roller Width, 6.9375 in Flange OD
Mi Item #00088612
MFR #FLRY-6

Mfr description
FLRY-6 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.02/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7180 in
  • Roller Diameter
    6.0000 in
  • Roller Width
    3.3750 in
  • Weight
    21.40 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35840 lbf
  • Radial Static Load Capacity
    56400 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424962377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)