Motion
FTRY-6.00

PCI
FTRY-6.00

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
Mi Item #00088613
MFR #FTRY-6.00
Price$1,267.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-6.00

Flanged Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, 6.9375 in Flange OD, Sealed
Mi Item #00088613
MFR #FTRY-6.00

Mfr description
FTRY-6.00 FLANGED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,267.77/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Flange Diameter
    6.9375 in
  • Flange Thickness
    0.7188 in
  • Roller Diameter
    6.0000 in
  • Roller Width
    3.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    1250 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35830 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRY
  • Technical Specifications
  • UPC_NO
    841946103963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)