Overview
Mfr description
FLRY-7 LOAD RUNNER
Specifications
- Roller Diameter7.0000 in
- Product TypeFlanged Yoke Rollers
- Roller Width3.7500 in
- Bore Diameter2.7500 in
- Flange Diameter7.9375 in
- Bearing ElementTapered Rollers
- Roller ShapeFlat
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data