Motion
FLRY-10
Flanged Cam Follower - 10 in Roller Diameter, 4.2560 in Bore, 5.5000 in Roller Width, 10.9370 in Flange OD, Open
MI ITEM #00088620
MFR #FLRY-10
Price$4,923.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 10 in Roller Diameter, 4.2560 in Bore, 5.5000 in Roller Width, 10.9370 in Flange OD, Open
MI ITEM #00088620
MFR #FLRY-10

Mfr description
FLRY-10 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,923.20/each

Specifications

Dimensions

  • Bore Diameter
    4.2560 in
  • Flange Diameter
    10.9370 in
  • Flange Thickness
    0.7200 in
  • Roller Diameter
    10 in
  • Roller Width
    5.5000 in
  • Weight
    83.40 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    138240 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Series
    FLRY
  • UPC_NO
    622424962506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)