Motion
YSH-.750

PCI
YSH-.750

Heavy Duty Yoke Shaft
Mi Item #00088623
MFR #YSH-.750
Price$84.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-.750

Heavy Duty Yoke Shaft
Mi Item #00088623
MFR #YSH-.750

Mfr description
YSH .7500 YOKE ROLLER SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.83/each

Specifications

Dimensions

  • Hex Size
    0.3125 in
  • Thread Length
    1.0000 in
  • Thread Size
    3/4 - 16
  • Weight
    0.810 lb

Details

  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSH
  • UPC_NO
    841946109712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)