Motion
YSH-1.000

PCI
YSH-1.000

Heavy Duty Yoke Shaft
Mi Item #00088624
MFR #YSH-1.000
Price$87.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.000

Heavy Duty Yoke Shaft
Mi Item #00088624
MFR #YSH-1.000

Mfr description
YSH-1.000 YOKE ROLLER SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Head Diameter
    1.7500 in
  • Hex Size
    0.5000 in
  • Shaft Length
    4.3100 in
  • Thread Length
    1.1300 in
  • Thread Size
    1 - 14
  • Weight
    1.260 lb

Details

  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946109743
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSH
  • UPC_NO
    841946109743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)