Motion
YSH-1.125

PCI
YSH-1.125

Heavy Duty Yoke Shaft
MI ITEM #00088625
MFR #YSH-1.125
Your Price$108.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.125

Heavy Duty Yoke Shaft
MI ITEM #00088625
MFR #YSH-1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.90/each(List $125.24)

Overview

Mfr description
YSH-1.125 YOKE ROLLER SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    2.0000 in
  • Shaft Length
    4.8800 in
  • Material
    Carbon Steel
  • Thread Length
    1.1900 in
  • Hex Size
    0.5000 in
  • Thread Size
    1 1/8 - 12
  • Lubrication Type
    Sealed for Life
  • Series
    YSH
  • Manufacturer Upc Number
    841946109774
  • UPC_NO
    841946109774
  • Weight
    1.860 lb
  • Bore Diameter
    1.1250 in
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought